Apply to be a TradeMaster!
Main product image of Skybridge 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Skybridge 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7106
Rating:
(0)
Q&A:
(0)
Skybridge 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$85.25 each
In Stock
In Stock
Get 307 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"

Description

–
The clear glass goblet shade on the Skybridge 60-7105 pendant highlights the Black finish. The unique saddle style glass holder and geometric lines complement any transitional or modern design. 5 inches in width, the Skybridge is a sleek pendant light and is perfect as a single light source or grouped in a linear series.

Features
  • Skybridge collection
  • Diameter: 27.00 inches, Height: 15.00 inches
  • Matte Black Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel
  • Dry location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Product Type:

Mini Pendant

Application:

Indoor

Location Rating:

Dry

ANSI Base:

E26

Glass Finish:

Clear

Series:

Skybridge

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

CCT Selectable:

No

Country of Origin:

China

Finish:

Matte Black

Technology:

Lamp Dependent

Lamp Type:

A19

Material:

Steel

Style:

Industrial

Energy Star Rated:

No

Cord Length:

144"

Number of Lamps:

1

Replaceable Light Source:

Yes

Mount:

Ceiling

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Wattage:

60

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy