Apply to be a TradeMaster!
Main product image of Skybridge 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Skybridge 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7111
Rating:
(0)
Q&A:
(0)
Skybridge 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$75.99 each
In Stock
In Stock
Get 264 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Cord Length
7"
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Steel

Description

–
The clear glass goblet shade on the Skybridge 60-7111 highlights the Brushed Nickel finish on this one-light vanity light. The unique saddle style glass holder and geometric lines complement any transitional, contemporary or modern design. 5 inches in width by 8.375 inches in height, the Skybridge vanity light is damp rated and is the perfect light source as a hall sconce or flanking the bathroom mirror.

Features
  • Skybridge collection
  • Width: 5.00 inches, Height: 8.38 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel
  • Damp location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Number of Lamps:

1

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Mount:

Wall

Cord Length:

7"

Product Type:

Vanity

Glass Finish:

Clear

ADA:

No

Power Method:

Hardwired

Application:

Indoor

Lamp Type:

A19

Dimmable:

Lamp Dependent

Base Type:

Medium

Country of Origin:

China

Material:

Steel

Location Rating:

Damp

Technology:

Lamp Dependent

Style:

Industrial

Replaceable Light Source:

Yes

CCT Selectable:

No

Voltage:

120v

Finish:

Brushed Nickel

Bulb Included:

No

ANSI Base:

E26

Energy Star Rated:

No

Series:

Skybridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy