Apply to be a TradeMaster!
Main product image of Skybridge 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Skybridge 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7112
Rating:
(0)
Q&A:
(0)
Skybridge 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$127.99 each
In Stock
In Stock
Get 67 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Brushed Nickel
Product Highlight: Mount
Wall
Product Highlight: Cord Length
7"
Product Highlight: Material
Steel

Description

–
The clear glass goblet shade on the Skybridge 60-7112 highlights the Brushed Nickel finish on this two-light vanity light. The unique saddle style glass holder and geometric lines complement any contemporary or modern design. 14.125 inches in width by 8.375 inches in height, the Skybridge vanity light is damp rated and is the perfect light source over the bathroom mirror.

Features
  • Skybridge collection
  • Width: 14.13 inches, Height: 8.63 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel
  • Damp location rated for indoor use
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
ADA:

No

Bulb Included:

No

Voltage:

120v

Wattage:

60

Glass Finish:

Clear

Finish:

Brushed Nickel

Mount:

Wall

Dimmable:

Lamp Dependent

Cord Length:

7"

Material:

Steel

Lamp Type:

A19

Technology:

Lamp Dependent

Product Type:

Vanity

Application:

Indoor

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

2

Base Type:

Medium

Location Rating:

Damp

Country of Origin:

China

ANSI Base:

E26

CCT Selectable:

No

Energy Star Rated:

No

Series:

Skybridge

Replaceable Light Source:

Yes

Style:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy