Apply to be a TradeMaster!
Main product image of Skybridge 3 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Skybridge 3 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7113
Rating:
(0)
Q&A:
(0)
Skybridge 3 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$193.05 each
In Stock
In Stock
Get 44 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Cord Length
7"
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The clear glass goblet shade on the Skybridge 60-7113 highlights the Brushed Nickel finish on this three-light vanity light. The unique saddle style glass holder and geometric lines complement any contemporary or modern design. 23.25 inches in width by 8.375 inches in height, the Skybridge vanity light is damp rated and is the perfect light source over the bathroom mirror.

Features
  • Skybridge collection
  • Width: 23.25 inches, Height: 8.63 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel
  • Damp location rated for indoor use
  • Down installation
  • 1-year limited warranty

Specs

–
Mount:

Wall

Dimmable:

Lamp Dependent

Location Rating:

Damp

Bulb Included:

No

Cord Length:

7"

Glass Finish:

Clear

Finish:

Brushed Nickel

Base Type:

Medium

CCT Selectable:

No

Replaceable Light Source:

Yes

Material:

Steel

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

ADA:

No

Application:

Indoor

Technology:

Lamp Dependent

ANSI Base:

E26

Country of Origin:

China

Voltage:

120v

Product Type:

Vanity

Lamp Type:

A19

Power Method:

Hardwired

Energy Star Rated:

No

Number of Lamps:

3

Series:

Skybridge

Style:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy