Apply to be a TradeMaster!
Main product image of Skybridge 5 Light Chandelier Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Skybridge 5 Light Chandelier Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7115
Rating:
(0)
Q&A:
(0)
Skybridge 5 Light Chandelier Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$347.99 each
In Stock
In Stock
Get 87 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Brushed Nickel
Product Highlight: Mount
Ceiling

Description

–
The Skybridge 60-7115 five-light chandelier is a transitional design with clear glass goblet shades that highlights The Brushed Nickel finish. The unique saddle style glass holder and geometric lines complement any contemporary or modern design. 27 inches in diameter, the Skybridge chandelier is the perfect light source over a dining table or can be used in a kitchen island design application.

Features
  • Skybridge collection
  • Width: 27.00 inches, Height: 15.00 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel
  • Dry location rated for indoor use
  • Down installation
  • 1-year limited warranty

Specs

–
Product Type:

Chandelier

Material:

Steel

Country of Origin:

China

Base Type:

Medium

Series:

Skybridge

Wattage:

60

Voltage:

120v

Power Method:

Hardwired

Finish:

Brushed Nickel

CCT Selectable:

No

Location Rating:

Dry

Mount:

Ceiling

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Energy Star Rated:

No

Lamp Type:

A19

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Style:

Industrial

Glass Finish:

Clear

Bulb Included:

No

Dimmable:

Lamp Dependent

Number of Lamps:

5

Application:

Indoor

Cord Length:

144"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy