Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Fixture White Ball w/ Pull Chain Switch
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Fixture White Ball w/ Pull Chain Switch

Brand:
Nuvo
SKU:
60-712
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Fixture White Ball w/ Pull Chain Switch
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 63 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Satco's 60-712 one light 6 inch ball fixture is a versatile ceiling mounted fixture, functional in almost all applications throughout the home. A white glass bulb rests atop a white, steel base in this traditional, contemporary fixture. Use the silver pull chain to easily switch the fixture on and off.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Hardwire connection
  • White finish
  • Medium Base
  • A19 Lamp shape
  • Damp location rated for indoor use
  • Easy installation
  • RoHS compliant
  • 1 year limited warranty

Specs

–
Lamp Type:

A19

Material:

Steel

Glass Finish:

White

Technology:

Lamp Dependent

Wattage:

60

Finish:

White

Dimmable:

Lamp Dependent

Base Type:

Medium

CCT Selectable:

No

Replaceable Light Source:

Yes

Energy Star Rated:

No

Country of Origin:

China

Location Rating:

Damp

Number of Lamps:

1

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Voltage:

120v

Product Type:

Flush Mount

Style:

Traditional

Bulb Included:

No

ANSI Base:

E26

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy