Apply to be a TradeMaster!
Main product image of Axis 1 Light Pendant Fixture Matte Black Finish w/ Brass Accents Clear Glass (Pack of 2)
Magnifying glass
Hover image to zoom

Axis 1 Light Pendant Fixture Matte Black Finish w/ Brass Accents Clear Glass (Pack of 2)

Brand:
Nuvo
SKU:
60-7121
Rating:
(0)
Q&A:
(0)
Axis 1 Light Pendant Fixture Matte Black Finish w/ Brass Accents Clear Glass (Pack of 2)
Magnifying glass
Hover image to zoom
$283.98 each
In Stock
In Stock
Get 60 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brass Accents, Matte Black
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Glass, Steel

Description

–
The one-light Axis 60-7121 pendant has a distinct finish combination of Matte Black with a Burnished Brass shade holder. The clear globe accents the minimalist appeal of this series and will fit in a variety of design styles ranging from mid-century modern to clean contemporary designs. The 7.750 inches diameter allows for multiple pendants over an island or used individually in a nook.

Features
  • Axis collection
  • Diameter: 7.75 inches, Height: 10.25 inches
  • Matte Black Finish with Brass Accents
  • Hardwire connection
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Lamp Type:

B10

Finish:

Brass Accents

Matte Black

ANSI Base:

E12

Glass Finish:

Clear

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Product Type:

Pendant

Series:

Axis

Mount:

Ceiling

Power Method:

Hardwired

Style:

Industrial

Location Rating:

Dry

Number of Lamps:

1

Material:

Glass

Steel

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Bulb Included:

No

Replaceable Light Source:

Yes

CCT Selectable:

No

Voltage:

120v

Wattage:

60

Cord Length:

144"

Application:

Indoor

Base Type:

Candelabra

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy