| Number of Lamps: | 2 |
|---|---|
| Product Type: | Sconce |
| Lamp Type: | B10 |
| ADA: | No |
| CCT Selectable: | No |
| Bulb Included: | No |
| Dimmable: | Lamp Dependent |
| Application: | Indoor |
| Cord Length: | 6" |
| Replaceable Light Source: | Yes |
| Series: | Axis |
| Location Rating: | Damp |
| Technology: | Lamp Dependent |
| Finish: | Brass Accents Matte Black |
| Mount: | Wall |
| Glass Finish: | Clear |
| Warranty: | 1 Year Limited (Fixtures) |
| Base Type: | Candelabra |
| Power Method: | Hardwired |
| Country of Origin: | China |
| ANSI Base: | E12 |
| Style: | Industrial |
| Voltage: | 120v |
| Wattage: | 60 |
| Material: | Steel Glass |
| Energy Star Rated: | No |