| Bulb Included: | No |
|---|---|
| Energy Star Rated: | No |
| Series: | Axis |
| Country of Origin: | China |
| Technology: | Lamp Dependent |
| Location Rating: | Dry |
| Replaceable Light Source: | Yes |
| Finish: | Matte Black Brass Accents |
| Voltage: | 120v |
| Product Type: | Semi Flush |
| CCT Selectable: | No |
| Glass Finish: | Clear |
| Style: | Industrial |
| Lamp Type: | B10 |
| Material: | Glass Steel |
| Mount: | Ceiling |
| Warranty: | 1 Year Limited (Fixtures) |
| Number of Lamps: | 3 |
| Cord Length: | 144" |
| Power Method: | Hardwired |
| ANSI Base: | E12 |
| Wattage: | 60 |
| Dimmable: | Lamp Dependent |
| Base Type: | Candelabra |
| Application: | Indoor |