Apply to be a TradeMaster!
Main product image of Sky 3 Light Pendant Fixture Burnished Brass Finish Clear Glass
Magnifying glass
Hover image to zoom

Sky 3 Light Pendant Fixture Burnished Brass Finish Clear Glass

Brand:
Nuvo
SKU:
60-7124
Rating:
(0)
Q&A:
(0)
Sky 3 Light Pendant Fixture Burnished Brass Finish Clear Glass
Magnifying glass
Hover image to zoom
$296.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"

Description

–
The Sky 60-1724 is a modern pendant that is visually stimulating. The asymmetrical design of the Sky three-light pendant and the clear glass orbs that enclose the bulbs creates the feeling of floating illuminated bubbles. The warm tones of the Burnished Brass soften the modern design. The Sky three-light pendant is 14.875 inches wide by 22.375 inches making it perfect as a single light source or can be grouped in multiples in a linear application.

Features
  • Sky collection
  • Width: 14.88 inches, Height: 22.38 inches
  • Burnished Brass Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Style:

Industrial

Dimmable:

Lamp Dependent

Product Type:

Pendant

Wattage:

60

Energy Star Rated:

No

CCT Selectable:

No

Technology:

Lamp Dependent

Material:

Glass

Steel

Glass Finish:

Clear

Location Rating:

Dry

Application:

Indoor

ANSI Base:

E12

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

3

Power Method:

Hardwired

Cord Length:

144"

Bulb Included:

No

Base Type:

Candelabra

Mount:

Ceiling

Finish:

Burnished Brass

Country of Origin:

China

Voltage:

120v

Replaceable Light Source:

Yes

Lamp Type:

B10

Series:

Sky

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy