Apply to be a TradeMaster!
Main product image of Sky 6 Light Pendant Fixture Burnished Brass Finish Clear Glass
Magnifying glass
Hover image to zoom

Sky 6 Light Pendant Fixture Burnished Brass Finish Clear Glass

Brand:
Nuvo
SKU:
60-7125
Rating:
(0)
Q&A:
(0)
Sky 6 Light Pendant Fixture Burnished Brass Finish Clear Glass
Magnifying glass
Hover image to zoom
$382.98 each
In Stock
In Stock
Get 75 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Sky 60-7125 is a modern pendant chandelier that is visually stimulating. The asymmetrical design of the Sky six-light pendant chandelier and the clear glass orbs that enclose the bulbs creates the feeling of floating illuminated bubbles. The warm tones of the Burnished Brass soften the modern design. The Sky six-light pendant is 16 inches wide by 22.875 inches high with a 31 inches length making it perfect as a featured light source in a variety of interior applications.

Features
  • Sky collection
  • Length: 16.00 inches, Width: 31.00 inches, Height: 27.88 inches
  • Burnished Brass Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Lamp Type:

B10

Location Rating:

Dry

Material:

Glass

Steel

Mount:

Ceiling

ANSI Base:

E12

Bulb Included:

No

Dimmable:

Lamp Dependent

Application:

Indoor

Style:

Industrial

Energy Star Rated:

No

Cord Length:

144"

Voltage:

120v

Product Type:

Pendant

Warranty:

1 Year Limited (Fixtures)

Series:

Sky

Replaceable Light Source:

Yes

Power Method:

Hardwired

Wattage:

60

Number of Lamps:

6

Finish:

Burnished Brass

Base Type:

Candelabra

Country of Origin:

China

CCT Selectable:

No

Glass Finish:

Clear

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy