Apply to be a TradeMaster!
Main product image of Axis 6 Light Chandelier Fixture Matte Black Finish w/ Brass Accents Clear Glass
Magnifying glass
Hover image to zoom

Axis 6 Light Chandelier Fixture Matte Black Finish w/ Brass Accents Clear Glass

Brand:
Nuvo
SKU:
60-7126
Rating:
(0)
Q&A:
(0)
Axis 6 Light Chandelier Fixture Matte Black Finish w/ Brass Accents Clear Glass
Magnifying glass
Hover image to zoom
$434.99 each
In Stock
In Stock
Get 37 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Material
Steel, Glass
Product Highlight: Finish
Matte Black, Brass
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No

Description

–
Transitional design with two distinct finishes heightens the style of the Axis 60-7126 six light chandelier. The clear globes highlight the minimalist appeal of the base, which is accented with brass over a backdrop of matte black. Axis is the epitome of mid-century modern lighting.

Features
  • Uses six 60 watt candelabra base B10 bulbs or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 5.88-inch height, 29.63-inch diameter
  • Compatible with dimmable bulbs
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Series:

Axis

Replaceable Light Source:

Yes

Country of Origin:

China

Number of Lamps:

6

Base Type:

Candelabra

Dimmable:

Lamp Dependent

Cord Length:

144"

Voltage:

120v

Material:

Steel

Glass

Finish:

Matte Black

Brass

Bulb Included:

No

Product Type:

Chandelier

Glass Finish:

Clear

Power Method:

Hardwired

Lamp Type:

B10

CCT Selectable:

No

Energy Star Rated:

No

Wattage:

60

Mount:

Ceiling

Location Rating:

Dry

ANSI Base:

E12

Technology:

Lamp Dependent

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Style:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy