Apply to be a TradeMaster!
Main product image of Axis 1 Light Pendant Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass
Magnifying glass
Hover image to zoom

Axis 1 Light Pendant Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass

Brand:
Nuvo
SKU:
60-7131
Rating:
(0)
Q&A:
(0)
Axis 1 Light Pendant Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass
Magnifying glass
Hover image to zoom
$146.99 each
In Stock
In Stock
Get 306 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black, Brushed Nickel Accents
Product Highlight: Material
Steel, Glass
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No

Description

–
The one-light Axis 60-7131 pendant has a distinct finish combination of Matte Black with a Brushed Nickel shade holder. The clear globe accents the minimalist appeal of this series and will fit in a variety of design styles ranging from mid-century modern to clean contemporary designs. At 7.750 inches diameter, this allows for multiple pendants over an island or used individually in a nook.

Features
  • Axis collection
  • Diameter: 7.75 inches, Height: 10.25 inches
  • Matte Black with Brushed Nickel Accents
  • Clear Glass
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Finish:

Matte Black

Brushed Nickel Accents

Material:

Steel

Glass

Location Rating:

Dry

Glass Finish:

Clear

Style:

Industrial

Base Type:

Candelabra

Voltage:

120v

Wattage:

60

Application:

Indoor

Number of Lamps:

1

Bulb Included:

No

Series:

Axis

Mount:

Ceiling

Replaceable Light Source:

Yes

CCT Selectable:

No

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Lamp Type:

B10

Product Type:

Pendant

Country of Origin:

China

Power Method:

Hardwired

ANSI Base:

E12

Technology:

Lamp Dependent

Cord Length:

144"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy