Apply to be a TradeMaster!
Main product image of Axis 3 Light Semi-Flush Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass
Magnifying glass
Hover image to zoom

Axis 3 Light Semi-Flush Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass

Brand:
Nuvo
SKU:
60-7133
Rating:
(0)
Q&A:
(0)
Axis 3 Light Semi-Flush Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass
Magnifying glass
Hover image to zoom
$216.99 each
In Stock
In Stock
Get 51 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel, Matte Black
Product Highlight: Material
Glass, Steel
Product Highlight: Cord Length
144"
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling

Description

–
The three-light Axis 60-7133 semi-flush fixture has a distinct finish combination of Matte Black with 3 Brushed Nickel shade holders. The clear globes accent the minimalist appeal of this series. They will fit in a variety of design styles ranging from mid-century modern to clean contemporary designs. The fixture is 22.750 inches wide by 10.750 inches in length from the ceiling. This distinctive ceiling light will pop in any interior design.

Features
  • Axis collection
  • Width: 22.88 inches, Height: 10.75 inches
  • Matte Black and Brushed Nickel Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Glass Finish:

Clear

Finish:

Brushed Nickel

Matte Black

Material:

Glass

Steel

ANSI Base:

E12

Base Type:

Candelabra

Number of Lamps:

3

Bulb Included:

No

Technology:

Lamp Dependent

Cord Length:

144"

Product Type:

Semi Flush

Lamp Type:

B10

Location Rating:

Dry

Series:

Axis

Wattage:

60

Application:

Indoor

Energy Star Rated:

No

Mount:

Ceiling

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Country of Origin:

China

CCT Selectable:

No

Dimmable:

Lamp Dependent

Style:

Industrial

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy