Apply to be a TradeMaster!
Main product image of Sky 3 Light Pendant Fixture Matte Black Finish Clear Glass
Magnifying glass
Hover image to zoom

Sky 3 Light Pendant Fixture Matte Black Finish Clear Glass

Brand:
Nuvo
SKU:
60-7134
Rating:
(0)
Q&A:
(0)
Sky 3 Light Pendant Fixture Matte Black Finish Clear Glass
Magnifying glass
Hover image to zoom
$229.99 each
In Stock
In Stock
Get 90 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Cord Length
144"

Description

–
The Sky 60-7134 is a modern pendant that is visually stimulating. The asymmetrical design of the Sky three-light pendant and the clear glass orbs that enclose the bulbs creates the feeling of floating illuminated bubbles. The ever-popular Matte Black finish amplifies the modern design. The Sky three-light pendant is 14.875 inches wide by 22.375 inches making it perfect as a single light source or can be grouped in multiples in a linear application.

Features
  • Axis collection
  • Width: 14.88 inches, Height: 22.38 inches
  • Matte Black Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

ANSI Base:

E12

Lamp Type:

B10

Technology:

Lamp Dependent

Number of Lamps:

3

Power Method:

Hardwired

Mount:

Ceiling

Finish:

Matte Black

Product Type:

Pendant

Location Rating:

Dry

Glass Finish:

Clear

Voltage:

120v

Wattage:

60

Base Type:

Candelabra

Bulb Included:

No

Cord Length:

144"

CCT Selectable:

No

Country of Origin:

China

Material:

Glass

Steel

Style:

Industrial

Energy Star Rated:

No

Application:

Indoor

Series:

Sky

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy