Apply to be a TradeMaster!
Main product image of Sky 6 Light Pendant Fixture Matte Black Finish Clear Glass
Magnifying glass
Hover image to zoom

Sky 6 Light Pendant Fixture Matte Black Finish Clear Glass

Brand:
Nuvo
SKU:
60-7135
Rating:
(0)
Q&A:
(0)
Sky 6 Light Pendant Fixture Matte Black Finish Clear Glass
Magnifying glass
Hover image to zoom
$471.99 each
In Stock
In Stock
Get 18 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Matte Black

Description

–
The Sky 60-7135 is a modern pendant chandelier that is visually stimulating. The asymmetrical design of the Sky six-light pendant chandelier and the clear glass orbs that enclose the bulbs creates the feeling of floating illuminated bubbles. The ever-popular Matte Black finish amplifies the modern design. The Sky six-light pendant is 16 inches wide by 22.875 inches high with a 31 inches length making it perfect as a featured light source in a variety of interior applications.

Features
  • Sky collection
  • Length: 16.00 inches, Width: 31.00 inches, Height: 27.88 inches
  • Matte Black Finish
  • Clear Glass
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Style:

Industrial

Country of Origin:

China

CCT Selectable:

No

Base Type:

Candelabra

Cord Length:

144"

Energy Star Rated:

No

Mount:

Ceiling

Power Method:

Hardwired

Wattage:

60

Lamp Type:

B10

Finish:

Matte Black

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Voltage:

120v

Number of Lamps:

6

ANSI Base:

E12

Application:

Indoor

Glass Finish:

Clear

Material:

Glass

Steel

Location Rating:

Dry

Technology:

Lamp Dependent

Product Type:

Pendant

Series:

Sky

Bulb Included:

No

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy