Apply to be a TradeMaster!
Main product image of Axis 6 Light Chandelier Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass
Magnifying glass
Hover image to zoom

Axis 6 Light Chandelier Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass

Brand:
Nuvo
SKU:
60-7136
Rating:
(0)
Q&A:
(0)
Axis 6 Light Chandelier Fixture Matte Black Finish w/ Brushed Nickel Accents Clear Glass
Magnifying glass
Hover image to zoom
$446.99 each
In Stock
In Stock
Get 32 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Glass, Steel
Product Highlight: Voltage
120v

Description

–
The six-light Axis 60-7135 chandelier has a distinct finish combination of Matte Black with 3 Brushed Nickel shade holders and cluster. The clear globes accent the minimalist appeal of this series. They will fit in a variety of design styles ranging from mid-century modern to clean contemporary designs. The chandelier is the perfect size, 29.625 inches in diameter. This distinctive chandelier will anchor any interior design.

Features
  • Sky collection
  • Width: 29.63 inches, Height: 5.88 inches
  • Matte Black Finish with Brushed Nickel Accents
  • Clear Glass
  • Industrial Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

Bulb Included:

No

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Material:

Glass

Steel

Glass Finish:

Clear

Number of Lamps:

6

Voltage:

120v

Base Type:

Candelabra

Finish:

Brushed Nickel Accents

Matte Black

Power Method:

Hardwired

CCT Selectable:

No

Series:

Axis

Product Type:

Chandelier

Country of Origin:

China

Cord Length:

144"

Style:

Industrial

ANSI Base:

E12

Location Rating:

Dry

Lamp Type:

B10

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy