Apply to be a TradeMaster!
Main product image of Marina 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Marina 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7140
Rating:
(0)
Q&A:
(0)
Marina 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$139.15 each
In Stock
In Stock
Get 105 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Glass, Steel

Description

–
A minimalist design that shines with it's uncluttered simplicity, the Marina 60-7140 mini pendant is just right. A clear column of glass is supported with straps, to the match the fixture base finished in lustrous brushed nickel. Pair with an Edison-style T9 bulb for a vintage-inspired look. The clean lines are perfect for all types of home decor lighting solutions.

Features
  • Uses one 60 watt medium base T9 bulb or LED equivalent (not included)
  • Brushed nickel finish provides a lustrous versatile elegance
  • Fixture dimensions: 13.25-inch height, 4.75-inch diameter
  • Compatible with dimmable bulbs
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Mount:

Ceiling

Base Type:

Medium

Application:

Indoor

Energy Star Rated:

No

Style:

Contemporary

Modern

Product Type:

Mini Pendant

Finish:

Brushed Nickel

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Lamp Type:

T9

Location Rating:

Dry

Power Method:

Hardwired

Series:

Marina

Material:

Glass

Steel

Wattage:

60

Cord Length:

144"

Number of Lamps:

1

Dimmable:

Lamp Dependent

Bulb Included:

No

Voltage:

120v

Glass Finish:

Clear

Technology:

Lamp Dependent

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy