Apply to be a TradeMaster!
Main product image of Teresa 1 Light Bell Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Teresa 1 Light Bell Pendant Fixture Burnished Brass Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7142
Rating:
(0)
Q&A:
(0)
Teresa 1 Light Bell Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$409.99 each
In Stock
In Stock
Get 145 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel, Glass
Product Highlight: Energy Star Rated
No

Description

–
The classic design of the Teresa 60-7142 pendant is striking in detail! The beautiful clear bell glass enhances the details on the fixture body, which are finished in a lustrous brushed nickel. Teresa is a transitional luminaire that works in any style of home.

Features
  • Uses one 100 watt medium base A19 bulb or LED equivalent (not included)
  • Burnished brass finish brings old world allure to todays home
  • Fixture dimensions: 16.5-inch height, 14-inch diameter
  • Compatible with dimmable bulbs
  • Kitchen; Dining; Bath
  • Includes 2 - 6 inch, 2 - 12 inch rods, 12 feet of wire, mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs
  • Clear glass
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Country of Origin:

China

Replaceable Light Source:

Yes

Voltage:

120v

Dimmable:

Lamp Dependent

Product Type:

Pendant

Base Type:

Medium

Cord Length:

144"

ANSI Base:

E26

Technology:

Lamp Dependent

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Mount:

Ceiling

Material:

Steel

Glass

Lamp Type:

A19

Series:

Teresa

Application:

Indoor

Glass Finish:

Clear

Location Rating:

Dry

Energy Star Rated:

No

Finish:

Burnished Brass

Bulb Included:

No

Number of Lamps:

1

Power Method:

Hardwired

Wattage:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy