Apply to be a TradeMaster!
Main product image of Teresa 1 Light Cylinder Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Teresa 1 Light Cylinder Pendant Fixture Burnished Brass Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7143
Rating:
(0)
Q&A:
(0)
Teresa 1 Light Cylinder Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$163.99 each
In Stock
In Stock
Get 110 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Burnished Brass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling

Description

–
The classic design of the Teresa 60-7143 mini pendant is striking in detail! The beautiful clear cylinder glass enhances the details on the fixture body, which are finished in a rich burnished brass. Teresa is a transitional luminaire that works in any style of home.

Features
  • Uses one 60 watt medium base T9 bulb or LED equivalent (not included)
  • Burnished brass finish brings old world allure to todays home
  • Fixture dimensions: 19.75-inch height, 4.75-inch diameter
  • Compatible with dimmable bulbs
  • Traditional Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Application:

Indoor

Product Type:

Pendant

Glass Finish:

Clear

Material:

Glass

Steel

Energy Star Rated:

No

Style:

Traditional

Finish:

Burnished Brass

Location Rating:

Dry

CCT Selectable:

No

Bulb Included:

No

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Series:

Teresa

Mount:

Ceiling

Power Method:

Hardwired

Base Type:

Medium

Replaceable Light Source:

Yes

Wattage:

60

Country of Origin:

China

Number of Lamps:

1

Cord Length:

144"

ANSI Base:

E26

Dimmable:

Lamp Dependent

Lamp Type:

T9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy