Apply to be a TradeMaster!
Main product image of Marina 1 Light Mini Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Marina 1 Light Mini Pendant Fixture Burnished Brass Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7150
Rating:
(0)
Q&A:
(0)
Marina 1 Light Mini Pendant Fixture Burnished Brass Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$127.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"

Description

–
The Marina 60-7150 one-light pendant is suited for a T9 nostalgic bulb. The clear glass shade is the perfect match for the clean lines of this minimalist design. When the design intent calls for uncluttered simplicity, the Marina pendant in the Burnished Brass finish is just right.

Features
  • Marina collection
  • Diameter: 4.75 inches, Height: 13.25 inches
  • Burnished Brass Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Application:

Indoor

Technology:

Lamp Dependent

Base Type:

Medium

Product Type:

Mini Pendant

Lamp Type:

T9

Warranty:

1 Year Limited (Fixtures)

Style:

Modern

Contemporary

CCT Selectable:

No

Wattage:

60

Number of Lamps:

1

Dimmable:

Lamp Dependent

Voltage:

120v

Country of Origin:

China

Series:

Marina

Bulb Included:

No

Mount:

Ceiling

ANSI Base:

E26

Power Method:

Hardwired

Replaceable Light Source:

Yes

Cord Length:

144"

Glass Finish:

Clear

Finish:

Burnished Brass

Energy Star Rated:

No

Location Rating:

Dry

Material:

Glass

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy