Apply to be a TradeMaster!
Main product image of Teresa 1 Light Bell Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Teresa 1 Light Bell Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7152
Rating:
(0)
Q&A:
(0)
Teresa 1 Light Bell Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$352.79 each
In Stock
In Stock
Get 106 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"
Product Highlight: Material
Steel, Glass
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v

Description

–
The classic design of the Teresa 60-7152 pendant is striking in detail! The beautiful clear cylinder glass enhances the details on the fixture body, which are finished in a bold matte black. Teresa is a transitional luminaire that works in any style of home.

Features
  • Uses one 100 watt medium base A19 bulb or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 16.5-inch height, 14-inch diameter
  • Compatible with dimmable bulbs
  • Traditional Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

ANSI Base:

E26

Series:

Teresa

Replaceable Light Source:

Yes

Finish:

Matte Black

Technology:

Lamp Dependent

Power Method:

Hardwired

Cord Length:

144"

Location Rating:

Dry

Base Type:

Medium

Product Type:

Pendant

Material:

Steel

Glass

Glass Finish:

Clear

Mount:

Ceiling

Country of Origin:

China

Voltage:

120v

CCT Selectable:

No

Energy Star Rated:

No

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Number of Lamps:

1

Wattage:

100

Bulb Included:

No

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy