Apply to be a TradeMaster!
Main product image of Teresa 1 Light Cylinder Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Teresa 1 Light Cylinder Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7153
Rating:
(0)
Q&A:
(0)
Teresa 1 Light Cylinder Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$157.99 each
In Stock
In Stock
Get 63 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel, Glass
Product Highlight: Energy Star Rated
No

Description

–
The Teresa 60-7153 1 lite retro-industrial Cylinder Pendant measures 4-3/4 inches by 19-3/4 inches. With its clear glass shade and captivating transition to matte black hardware, this understated design is impressive with a nostalgic Edison Style Bulb. The Teresa Cylinder Pendant adds sophisticated style over a sink or grouped in a linear fashion that will complement many applications.

Features
  • Teresa collection
  • Width: 4.75 inches, Height: 19.75 inches
  • Matte Black Finish
  • Clear Glass
  • Traditional Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Application:

Indoor

Base Type:

Medium

Power Method:

Hardwired

Number of Lamps:

1

CCT Selectable:

No

Wattage:

60

Cord Length:

144"

Style:

Traditional

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Material:

Steel

Glass

Series:

Teresa

Technology:

Lamp Dependent

Energy Star Rated:

No

Country of Origin:

China

Lamp Type:

T9

Finish:

Matte Black

Mount:

Ceiling

Location Rating:

Dry

Bulb Included:

No

Replaceable Light Source:

Yes

Product Type:

Pendant

Glass Finish:

Clear

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy