Apply to be a TradeMaster!
Main product image of Marina 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Marina 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7160
Rating:
(0)
Q&A:
(0)
Marina 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$132.29 each
In Stock
In Stock
Get 100 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Material
Steel, Glass
Product Highlight: Mount
Ceiling

Description

–
A minimalist design that shines with it's uncluttered simplicity, the Marina 60-7160 mini pendant is just right. A clear column of glass is supported with straps, to the match the fixture base finished in lustrous matte black. Pair with an Edison-style T9 bulb for a vintage-inspired look. The clean lines are perfect for all types of home decor lighting solutions.

Features
  • Uses one 60 watt medium base T9 bulb or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 13.25-inch height, 4.75-inch diameter
  • Compatible with dimmable bulbs
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Wattage:

60

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Voltage:

120v

ANSI Base:

E26

Replaceable Light Source:

Yes

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Cord Length:

144"

Material:

Steel

Glass

Number of Lamps:

1

Country of Origin:

China

Mount:

Ceiling

Style:

Modern

Contemporary

Energy Star Rated:

No

CCT Selectable:

No

Finish:

Matte Black

Glass Finish:

Clear

Lamp Type:

T9

Series:

Marina

Power Method:

Hardwired

Base Type:

Medium

Product Type:

Mini Pendant

Location Rating:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy