Apply to be a TradeMaster!
Main product image of Sommerset 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7170
Rating:
(0)
Q&A:
(0)
Sommerset 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$90.15 each
In Stock
In Stock
Get 157 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Material
Steel, Glass
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Energy Star Rated
No

Description

–
Elegant, sophisticated, yet simple, the Sommerset 60-7170 mini pendant fits in any setting with its classic design. The clear glass showcases the bulb, and the lustrous brushed nickel finish on the sparse base kicks up the style factor a notch or two. Suitable for multiple areas of your home's interior, Sommerset is uncomplicated lighting at its finest.

Features
  • Uses one 60 watt medium base A19 bulb or LED equivalent (not included)
  • Brushed nickel finish provides a lustrous versatile elegance
  • Fixture dimensions: 8.25-inch height, 4.75-inch diameter
  • Compatible with dimmable bulbs
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Base Type:

Medium

Voltage:

120v

Dimmable:

Lamp Dependent

Glass Finish:

Clear

Material:

Steel

Glass

Mount:

Ceiling

Finish:

Brushed Nickel

Lamp Type:

A19

Country of Origin:

China

Number of Lamps:

1

Product Type:

Mini Pendant

Location Rating:

Dry

Series:

Sommerset

Energy Star Rated:

No

Wattage:

60

Bulb Included:

No

ANSI Base:

E26

Style:

Modern

Contemporary

Replaceable Light Source:

Yes

CCT Selectable:

No

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Cord Length:

144"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy