Apply to be a TradeMaster!
Main product image of Sommerset 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7171
Rating:
(0)
Q&A:
(0)
Sommerset 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$79.99 each
In Stock
In Stock
Get 161 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
6"
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Steel
Product Highlight: Wattage
60 Watts

Description

–
The Sommerset 60-7171 Brushed Nickel one-light vanity sconce features a clear glass shade enclosure with decorative thumb screws. The sleek, streamlined appearance of the Sommerset compliments both modern and transitional styles. Sommerset can also be at home in a coastal setting. Being 4.625 inches in width by 10.75 inches in height, the Sommerset is damp rated and is the perfect light source flanking the bathroom mirror, and can be positioned either up or down.

Features
  • Sommerset collection
  • Width: 4.63 inches, Height: 10.75 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Voltage:

120v

ANSI Base:

E26

Glass Finish:

Clear

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Base Type:

Medium

Bulb Included:

No

Dimmable:

Lamp Dependent

Cord Length:

6"

Energy Star Rated:

No

Material:

Glass

Steel

ADA:

No

Lamp Type:

A19

Replaceable Light Source:

Yes

Wattage:

60

Mount:

Wall

Product Type:

Vanity

Series:

Sommerset

Finish:

Brushed Nickel

Style:

Contemporary

Modern

Power Method:

Hardwired

CCT Selectable:

No

Technology:

Lamp Dependent

Location Rating:

Damp

Number of Lamps:

1

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy