Apply to be a TradeMaster!
Main product image of Sommerset 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7172
Rating:
(0)
Q&A:
(0)
Sommerset 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$179.99 each
In Stock
In Stock
Get 29 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Cord Length
6"

Description

–
The Sommerset 60-7172 Brushed Nickel two-light vanity sconce features a clear glass shade enclosure with decorative thumb screws. The sleek, streamlined appearance of the Sommerset compliments both modern and transitional styles. Sommerset can also be at home in a coastal setting. 15 inches in width by 10.75 inches in height, the Sommerset is damp rated and is the perfect light source over the bathroom mirror, and can be positioned either up or down.

Features
  • Sommerset collection
  • Width: 15.00 inches, Height: 10.75 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Location Rating:

Damp

Voltage:

120v

Series:

Sommerset

Base Type:

Medium

Product Type:

Vanity

Number of Lamps:

2

Glass Finish:

Clear

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Style:

Contemporary

Modern

Country of Origin:

China

Technology:

Lamp Dependent

Wattage:

60

Energy Star Rated:

No

Finish:

Brushed Nickel

Application:

Indoor

Lamp Type:

A19

ADA:

No

Cord Length:

6"

Mount:

Wall

Power Method:

Hardwired

CCT Selectable:

No

Bulb Included:

No

Material:

Steel

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy