Apply to be a TradeMaster!
Main product image of Sommerset 3 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 3 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7173
Rating:
(0)
Q&A:
(0)
Sommerset 3 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$205.79 each
In Stock
In Stock
Get 286 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Glass
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts

Description

–
The Sommerset 60-7173 Brushed Nickel three-light vanity sconce features a clear glass shade enclosure with decorative thumb screws. The sleek, streamlined appearance of the Sommerset compliments both modern and transitional styles. Sommerset can also be at home in a coastal setting. 21 inches in width by 10.75 inches in height, the Sommerset is damp rated and is the perfect light source over the bathroom mirror, and can be positioned either up or down.

Features
  • Sommerset collection
  • Width: 21.00 inches, Height: 10.75 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Glass Finish:

Clear

Material:

Steel

Glass

Voltage:

120v

ADA:

No

Energy Star Rated:

No

Style:

Modern

Contemporary

Number of Lamps:

3

Finish:

Brushed Nickel

Power Method:

Hardwired

Technology:

Lamp Dependent

Wattage:

60

Cord Length:

6"

Dimmable:

Lamp Dependent

ANSI Base:

E26

Bulb Included:

No

Base Type:

Medium

Application:

Indoor

Mount:

Wall

Replaceable Light Source:

Yes

Series:

Sommerset

Country of Origin:

China

Lamp Type:

A19

Location Rating:

Damp

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Product Type:

Vanity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy