Apply to be a TradeMaster!
Main product image of Sommerset 4 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 4 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7174
Rating:
(0)
Q&A:
(0)
Sommerset 4 Light Vanity Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$266.55 each
In Stock
In Stock
Get 524 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel, Glass
Product Highlight: Cord Length
6"
Product Highlight: Power Method
Hardwired

Description

–
The Sommerset 60-7174 Brushed Nickel four-light vanity sconce features a clear glass shade enclosure with decorative thumb screws. The sleek, streamlined appearance of the Sommerset compliments both modern and transitional styles. Sommerset can also be at home in a coastal setting. 29.75 inches wide by 10.75 inches high, the Sommerset is damp rated and is the perfect light source over the bathroom mirror, and can be positioned either up or down.

Features
  • Sommerset collection
  • Width: 29.75 inches, Height: 10.75 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Finish:

Brushed Nickel

Bulb Included:

No

Technology:

Lamp Dependent

Voltage:

120v

Wattage:

60

Number of Lamps:

4

Material:

Steel

Glass

Style:

Modern

Contemporary

Series:

Sommerset

Cord Length:

6"

Replaceable Light Source:

Yes

Application:

Indoor

Power Method:

Hardwired

Base Type:

Medium

Dimmable:

Lamp Dependent

Location Rating:

Damp

Country of Origin:

China

Energy Star Rated:

No

Lamp Type:

A19

Glass Finish:

Clear

CCT Selectable:

No

ADA:

No

Warranty:

1 Year Limited (Fixtures)

Mount:

Wall

Product Type:

Vanity

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy