Apply to be a TradeMaster!
Main product image of Sommerset 9 Light Chandelier Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 9 Light Chandelier Fixture Brushed Nickel Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7179
Rating:
(0)
Q&A:
(0)
Sommerset 9 Light Chandelier Fixture Brushed Nickel Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$732.05 each
In Stock
In Stock
Get 101 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Steel, Glass
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
The clear glass shades and flat arm design provide an accent to the Brushed Nickel finish on this 2 tier - 9 light chandelier. The sleek, streamlined appearance of the Sommerset 60-7179 chandelier strikes a balance and compliments both modern and transitional styles. Sommerset can also be at home in a coastal setting. 30 inches in diameter by 22 inches in height, the Sommerset 2 tier chandelier is the perfect feature piece for high ceiling applications.

Features
  • Sommerset collection
  • Diameter: 30.00 inches, Height: 22.00 inches
  • Brushed Nickel Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Mount:

Ceiling

Finish:

Brushed Nickel

Material:

Steel

Glass

Application:

Indoor

Country of Origin:

China

Cord Length:

144"

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Series:

Sommerset

CCT Selectable:

No

Glass Finish:

Clear

Number of Lamps:

9

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Lamp Type:

A19

Product Type:

Chandelier

Energy Star Rated:

No

Base Type:

Medium

Location Rating:

Dry

Voltage:

120v

Style:

Modern

Contemporary

Technology:

Lamp Dependent

Power Method:

Hardwired

Wattage:

60

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy