Apply to be a TradeMaster!
Main product image of Bransel 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7180
Rating:
(0)
Q&A:
(0)
Bransel 1 Light Mini Pendant Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$88.19 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Glass, Steel
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"

Description

–
The seeded glass goblet shade accents the Brushed Nickel finish on the Bransel 60-7180 one-light mini pendant. The sleek, streamlined appearance of the Bransel compliments both the popular modern farmhouse style or can be at home in a coastal setting. Five inches wide, the Bransel can be a single light source or used in a multiple light application.

Features
  • Bransel collection
  • Diameter: 5.00 inches, Height: 7.25 inches
  • Brushed Nickel Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Voltage:

120v

Finish:

Brushed Nickel

Material:

Glass

Steel

Dimmable:

Lamp Dependent

Mount:

Ceiling

Power Method:

Hardwired

Country of Origin:

China

Series:

Bransel

Replaceable Light Source:

Yes

Base Type:

Medium

Bulb Included:

No

Cord Length:

144"

Application:

Indoor

Product Type:

Mini Pendant

Lamp Type:

A19

Glass Finish:

Clear Seeded

CCT Selectable:

No

Location Rating:

Dry

Style:

Traditional

Wattage:

60

Technology:

Lamp Dependent

Number of Lamps:

1

Energy Star Rated:

No

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy