Apply to be a TradeMaster!
Main product image of Bransel 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7181
Rating:
(0)
Q&A:
(0)
Bransel 1 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$53.03 each
In Stock
In Stock
Get 102 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Mount
Wall
Product Highlight: Cord Length
6"
Product Highlight: Finish
Brushed Nickel
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts

Description

–
The seeded glass goblet shade accents the Brushed Nickel finish on the Bransel 60-7181 one-light vanity light. The sleek, streamlined appearance of the Bransel compliments both the popular modern farmhouse style or can be at home in a coastal setting. 4.875 inches wide by 8.875 inches high, the Bransel is damp rated and is the perfect light source flanking the bathroom mirror, and can be positioned either up or down.

Features
  • Bransel collection
  • Width: 4.88 inches, Height: 8.88 inches
  • Brushed Nickel Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Material:

Glass

Steel

Product Type:

Vanity

ANSI Base:

E26

Dimmable:

Lamp Dependent

Base Type:

Medium

ADA:

No

Replaceable Light Source:

Yes

Mount:

Wall

Location Rating:

Damp

Style:

Traditional

Series:

Bransel

Glass Finish:

Clear Seeded

Technology:

Lamp Dependent

Cord Length:

6"

Finish:

Brushed Nickel

Power Method:

Hardwired

Number of Lamps:

1

Wattage:

60

Application:

Indoor

Bulb Included:

No

Lamp Type:

A19

Country of Origin:

China

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy