Apply to be a TradeMaster!
Main product image of Bransel 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7182
Rating:
(0)
Q&A:
(0)
Bransel 2 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$114.65 each
In Stock
In Stock
Get 142 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
6"
Product Highlight: Finish
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel, Glass

Description

–
The seeded glass goblet shade accents the Brushed Nickel finish on the Bransel 60-7182 two-light vanity light. The sleek, streamlined appearance of the Bransel compliments both the popular modern farmhouse style or can be at home in a coastal setting. 12 inches wide by 8.875 inches high, the Bransel is damp rated and is perfect over the sink light source for the bath, and can be positioned either up or down.

Features
  • Bransel collection
  • Width: 12.00 inches, Height: 8.88 inches
  • Brushed Nickel Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Glass Finish:

Clear Seeded

Lamp Type:

A19

Series:

Bransel

Power Method:

Hardwired

Application:

Indoor

Cord Length:

6"

Product Type:

Vanity

Number of Lamps:

2

Base Type:

Medium

Style:

Traditional

Country of Origin:

China

Finish:

Brushed Nickel

Energy Star Rated:

No

Location Rating:

Damp

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Material:

Steel

Glass

Wattage:

60

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

ADA:

No

Bulb Included:

No

Mount:

Wall

ANSI Base:

E26

Technology:

Lamp Dependent

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy