Apply to be a TradeMaster!
Main product image of Bransel 4 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 4 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7184
Rating:
(0)
Q&A:
(0)
Bransel 4 Light Vanity Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$205.79 each
In Stock
In Stock
Get 313 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Cord Length
6"

Description

–
The seeded glass goblet shade accents the Brushed Nickel finish on the Bransel 60-7184 four-light vanity light. The sleek, streamlined appearance of the Bransel compliments both the popular modern farmhouse style or can be at home in a coastal setting. 28 inches wide by 8.875 inches high, the Bransel is damp rated and is the perfect over the sink light source for the bath, and can be positioned either up or down.

Features
  • Bransel collection
  • Width: 28.00 inches, Height: 8.88 inches
  • Brushed Nickel Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Material:

Steel

Glass

ANSI Base:

E26

Product Type:

Vanity

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Number of Lamps:

4

Dimmable:

Lamp Dependent

Glass Finish:

Clear Seeded

Finish:

Brushed Nickel

Replaceable Light Source:

Yes

ADA:

No

Series:

Bransel

Application:

Indoor

Wattage:

60

Voltage:

120v

Cord Length:

6"

Technology:

Lamp Dependent

Energy Star Rated:

No

Location Rating:

Damp

Base Type:

Medium

Country of Origin:

China

Power Method:

Hardwired

Lamp Type:

A19

Style:

Traditional

CCT Selectable:

No

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy