Apply to be a TradeMaster!
Main product image of Bransel 5 Light Island Pendant Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 5 Light Island Pendant Fixture Brushed Nickel Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7186
Rating:
(0)
Q&A:
(0)
Bransel 5 Light Island Pendant Fixture Brushed Nickel Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$287.99 each
In Stock
In Stock
Get 42 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Finish
Brushed Nickel
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired

Description

–
The seeded glass goblet shades provide an accent to the Brushed Nickel finish on the Bransel five-light island light. The sleek, streamlined appearance of the Bransel island light strikes a balance and compliments both the popular modern farmhouse style or can be at home in a coastal setting. 36.25 inches length, the Bransel island light is suitable for any linear application.

Features
  • Bransel collection
  • Length: 36.25 inches, Width: 4.50 inches, Height: 7.38 inches
  • Brushed Nickel Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Material:

Steel

Glass

Series:

Bransel

Warranty:

1 Year Limited (Fixtures)

Cord Length:

144"

Style:

Traditional

Lamp Type:

A19

Technology:

Lamp Dependent

Finish:

Brushed Nickel

Base Type:

Medium

Bulb Included:

No

Mount:

Ceiling

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Number of Lamps:

5

Glass Finish:

Clear Seeded

Location Rating:

Dry

ANSI Base:

E26

Energy Star Rated:

No

Country of Origin:

China

Application:

Indoor

Voltage:

120v

Product Type:

Island Pendant

CCT Selectable:

No

Replaceable Light Source:

Yes

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy