Apply to be a TradeMaster!
Main product image of Sommerset 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7270
Rating:
(0)
Q&A:
(0)
Sommerset 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$85.25 each
In Stock
In Stock
Get 756 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Finish
Matte Black

Description

–
Elegant, sophisticated, yet simple, the Sommerset 60-7270 mini pendant fits in any setting with its classic design. The clear glass showcases the bulbs, and the deep matte black finish on the sparse base kicks up the style factor a notch or two. Suitable for multiple areas of your home's interior, Sommerset is uncomplicated lighting at its finest.

Features
  • Uses one 60 watt medium base A19 bulb or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 8.25-inch height, 4.75-inch diameter
  • Compatible with dimmable bulbs
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Technology:

Lamp Dependent

Base Type:

Medium

Material:

Glass

Steel

Style:

Modern

Contemporary

Voltage:

120v

Wattage:

60

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Cord Length:

144"

Location Rating:

Dry

Glass Finish:

Clear

Finish:

Matte Black

Number of Lamps:

1

Product Type:

Mini Pendant

Application:

Indoor

Bulb Included:

No

Country of Origin:

China

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Series:

Sommerset

Replaceable Light Source:

Yes

Mount:

Ceiling

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy