Apply to be a TradeMaster!
Main product image of Sommerset 2 Light Vanity Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 2 Light Vanity Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7272
Rating:
(0)
Q&A:
(0)
Sommerset 2 Light Vanity Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$151.89 each
In Stock
In Stock
Get 60 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte Black

Description

–
The Sommerset 60-7272 two-light vanity sconce complements both modern and traditional styles. Two bulbs sit inside clear glass, for a sleek, streamlined design. The sommerset is the perfect light source flanking the bathroom mirror, and can be positioned either up or down.

Features
  • Sommerset collection
  • Width: 15.00 inches, Height: 10.75 inches
  • Matte Black Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

Series:

Sommerset

Country of Origin:

China

Bulb Included:

No

Material:

Glass

Steel

ANSI Base:

E26

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Voltage:

120v

Replaceable Light Source:

Yes

Location Rating:

Damp

CCT Selectable:

No

Style:

Contemporary

Modern

Base Type:

Medium

Product Type:

Vanity

Finish:

Matte Black

Wattage:

60

Mount:

Wall

Cord Length:

6"

Number of Lamps:

2

Application:

Indoor

ADA:

No

Lamp Type:

A19

Glass Finish:

Clear

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy