Apply to be a TradeMaster!
Main product image of Sommerset 5 Light Island Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 5 Light Island Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7276
Rating:
(0)
Q&A:
(0)
Sommerset 5 Light Island Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$352.79 each
In Stock
In Stock
Get 315 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Steel, Glass
Product Highlight: Finish
Matte Black
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
The Sommerset 60-7276 five-light island pendant complements both modern and transitional styles. Five bulbs sit inside clear glass, for a sleek, streamlined design. The Sommerset is the perfect light source over an island or other linear designs.

Features
  • Sommerset collection
  • Length: 38.50 inches, Width: 4.50 inches, Height: 8.75 inches
  • Matte Black Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Country of Origin:

China

Style:

Contemporary

Modern

Application:

Indoor

Voltage:

120v

Series:

Sommerset

Number of Lamps:

5

Replaceable Light Source:

Yes

CCT Selectable:

No

Material:

Steel

Glass

Finish:

Matte Black

Product Type:

Island Pendant

Base Type:

Medium

Technology:

Lamp Dependent

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Clear

Wattage:

60

Location Rating:

Dry

ANSI Base:

E26

Bulb Included:

No

Cord Length:

144"

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Lamp Type:

A19

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy