Apply to be a TradeMaster!
Main product image of Sommerset 3 Light Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 3 Light Pendant Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7277
Rating:
(0)
Q&A:
(0)
Sommerset 3 Light Pendant Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$315.55 each
In Stock
In Stock
Get 77 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Finish
Matte Black
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
The Sommerset 60-7277 three-light pendant complements both modern and transitional styles. Three bulbs sit inside clear glass, for a sleek, streamlined design. This versatile fixture is the perfect light source for throughout the home.

Features
  • Sommerset collection
  • Width: 11.75 inches, Height: 12.88 inches
  • Matte Black Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Material:

Glass

Steel

Location Rating:

Dry

Style:

Modern

Contemporary

Application:

Indoor

ANSI Base:

E12

Lamp Type:

B10

Finish:

Matte Black

Power Method:

Hardwired

Base Type:

Candelabra

Number of Lamps:

3

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Series:

Sommerset

CCT Selectable:

No

Product Type:

Pendant

Mount:

Ceiling

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Wattage:

60

Cord Length:

144"

Bulb Included:

No

Glass Finish:

Clear

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy