Apply to be a TradeMaster!
Main product image of Sommerset 3 Light Semi-Flush Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 3 Light Semi-Flush Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7278
Rating:
(0)
Q&A:
(0)
Sommerset 3 Light Semi-Flush Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$296.99 each
In Stock
In Stock
Get 92 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Steel, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"

Description

–
The Sommerset 60-7278 three-light semi-flush fixture complements both modern and transitional styles. Three bulbs sit inside clear glass, for a sleek, streamlined design. This versatile fixture is the perfect light source for throughout the home.

Features
  • Sommerset collection
  • Width: 11.75 inches, Height: 13.50 inches
  • Matte Black Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Replaceable Light Source:

Yes

Base Type:

Medium

Glass Finish:

Clear

Finish:

Matte Black

Technology:

Lamp Dependent

Lamp Type:

A19

Dimmable:

Lamp Dependent

Product Type:

Semi Flush

Material:

Steel

Glass

Energy Star Rated:

No

Style:

Contemporary

Modern

Voltage:

120v

ANSI Base:

E26

Bulb Included:

No

Power Method:

Hardwired

CCT Selectable:

No

Series:

Sommerset

Cord Length:

144"

Application:

Indoor

Wattage:

60

Country of Origin:

China

Number of Lamps:

3

Location Rating:

Dry

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy