Apply to be a TradeMaster!
Main product image of Sommerset 9 Light Chandelier Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom

Sommerset 9 Light Chandelier Fixture Matte Black Finish w/ Clear Glass

Brand:
Nuvo
SKU:
60-7279
Rating:
(0)
Q&A:
(0)
Sommerset 9 Light Chandelier Fixture Matte Black Finish w/ Clear Glass
Magnifying glass
Hover image to zoom
$702.65 each
In Stock
In Stock
Get 23 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Steel, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Sommerset 60-7279 nine-light chandelier complements both modern and transitional styles. Nine bulbs sit inside clear glass, for a sleek, streamlined design. This 2 tier chandelier is perfect for high ceiling applications.

Features
  • Sommerset collection
  • Diameter: 30.00 inches, Height: 22.00 inches
  • Matte Black Finish
  • Clear Glass
  • Modern and Contemporary Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Series:

Sommerset

Base Type:

Medium

CCT Selectable:

No

Country of Origin:

China

Number of Lamps:

9

Finish:

Matte Black

Power Method:

Hardwired

Product Type:

Chandelier

Wattage:

60

Technology:

Lamp Dependent

Application:

Indoor

Lamp Type:

A19

ANSI Base:

E26

Bulb Included:

No

Style:

Contemporary

Modern

Glass Finish:

Clear

Voltage:

120v

Material:

Steel

Glass

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Location Rating:

Dry

Mount:

Ceiling

Replaceable Light Source:

Yes

Cord Length:

144"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy