Apply to be a TradeMaster!
Main product image of Bransel 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7280
Rating:
(0)
Q&A:
(0)
Bransel 1 Light Mini Pendant Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$85.25 each
In Stock
In Stock
Get 267 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Glass
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Matte Black

Description

–
The Bransel 60-7280 two light mini pendant features a sleek, streamlined appearance to compliment both popular modern farmhouse style, or is right at home in a coastal setting. The matte black finish is accented beautifully with clear seeded glass adding age old charm. Bransel is a versatile fixture for any kitchen or dining space.

Features
  • Uses one 60 watt medium base A19 bulb or LED equivalent (not included)
  • Matte black finish for a cultured understated look
  • Fixture dimensions: 7.25-inch height, 5-inch diameter
  • Compatible with dimmable bulbs
  • Transitional Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Glass Finish:

Clear Seeded

Technology:

Lamp Dependent

Style:

Traditional

Material:

Steel

Glass

Country of Origin:

China

Voltage:

120v

CCT Selectable:

No

Mount:

Ceiling

Bulb Included:

No

Energy Star Rated:

No

Product Type:

Mini Pendant

Wattage:

60

Location Rating:

Dry

Finish:

Matte Black

Base Type:

Medium

ANSI Base:

E26

Application:

Indoor

Series:

Bransel

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Power Method:

Hardwired

Lamp Type:

A19

Cord Length:

144"

Dimmable:

Lamp Dependent

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy