Apply to be a TradeMaster!
Main product image of Bransel 2 Light Vanity Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 2 Light Vanity Fixture Matte Black Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7282
Rating:
(0)
Q&A:
(0)
Bransel 2 Light Vanity Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$109.75 each
In Stock
In Stock
Get 59 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6"
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Material
Glass, Steel
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The seeded glass goblet shade accents the Matte Black finish on this two-light vanity light. The sleek, streamlined appearance of the Bransel 60-7282 complements both the popular modern farmhouse style or can be at home in a coastal setting. The Bransel two-light vanity is the perfect over the sink light source for the bathroom, and can be positioned either up or down.

Features
  • Bransel collection
  • Width: 12.00 inches, Height: 8.88 inches
  • Matte Black Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Cord Length:

6"

Power Method:

Hardwired

Base Type:

Medium

Bulb Included:

No

Dimmable:

Lamp Dependent

Number of Lamps:

2

Voltage:

120v

Replaceable Light Source:

Yes

ADA:

No

Series:

Bransel

ANSI Base:

E26

Location Rating:

Damp

Lamp Type:

A19

Material:

Glass

Steel

Technology:

Lamp Dependent

Glass Finish:

Clear Seeded

Style:

Traditional

Application:

Indoor

Country of Origin:

China

Finish:

Matte Black

CCT Selectable:

No

Product Type:

Vanity

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Wattage:

60

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy