Apply to be a TradeMaster!
Main product image of Bransel 4 Light Vanity Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 4 Light Vanity Fixture Matte Black Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7284
Rating:
(0)
Q&A:
(0)
Bransel 4 Light Vanity Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$173.99 each
In Stock
In Stock
Get 52 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Material
Steel, Glass

Description

–
The seeded glass goblet shade accents the Matte Black finish on this four-light vanity light. The sleek, streamlined appearance of the Bransel 60-7284 complements both the popular modern farmhouse style or can be at home in a coastal setting. The Bransel four-light vanity is the perfect over the sink light source for the bathroom, and can be positioned either up or down.

Features
  • Bransel collection
  • Width: 28.00 inches, Height: 8.88 inches
  • Matte Black Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Country of Origin:

China

Series:

Bransel

Number of Lamps:

4

Replaceable Light Source:

Yes

Wattage:

60

CCT Selectable:

No

Mount:

Wall

Product Type:

Vanity

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Finish:

Matte Black

ADA:

No

Application:

Indoor

Voltage:

120v

Material:

Steel

Glass

Location Rating:

Damp

Base Type:

Medium

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Clear Seeded

Bulb Included:

No

Technology:

Lamp Dependent

ANSI Base:

E26

Cord Length:

6"

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy