Apply to be a TradeMaster!
Main product image of Bransel 3 Light Pendant Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 3 Light Pendant Fixture Matte Black Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7287
Rating:
(0)
Q&A:
(0)
Bransel 3 Light Pendant Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$328.29 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v

Description

–
The seeded glass cylinder shade accents the Matte Black finish on this three-light pendant light. The sleek, streamlined appearance of the Bransel 60-7287 complements both the popular modern farmhouse style or can be at home in a coastal setting. The Bransel three-light pendant is an elegant lighting solution that can be used in multiple applications.

Features
  • Bransel collection
  • Width: 11.75 inches, Height: 12.88 inches
  • Matte Black Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E12

Location Rating:

Dry

Mount:

Ceiling

Wattage:

60

Lamp Type:

B10

Replaceable Light Source:

Yes

Energy Star Rated:

No

Cord Length:

144"

Voltage:

120v

Technology:

Lamp Dependent

Product Type:

Pendant

Finish:

Matte Black

Material:

Steel

Glass

CCT Selectable:

No

Number of Lamps:

3

Series:

Bransel

Dimmable:

Lamp Dependent

Application:

Indoor

Style:

Traditional

Power Method:

Hardwired

Base Type:

Candelabra

Glass Finish:

Clear Seeded

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy