Apply to be a TradeMaster!
Main product image of Bransel 2 Light Flush Mount Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Bransel 2 Light Flush Mount Fixture Matte Black Finish w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-7290
Rating:
(0)
Q&A:
(0)
Bransel 2 Light Flush Mount Fixture Matte Black Finish w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$163.65 each
In Stock
In Stock
Get 84 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel, Glass
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts

Description

–
The seeded glass shade enclosure accents the Matte Black finish on this two-light flush mounted light. The sleek, streamlined appearance of the Bransel 60-7290 complements both the popular modern farmhouse style or can be at home in a coastal setting. With a matte black finish and clear seeded glass, the Bransel two-light flush mount is an elegant lighting solution that can be used in multiple applications.

Features
  • Bransel collection
  • Diameter: 12.88 inches, Height: 6.25 inches
  • Matte Black Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Steel and Glass
  • Damp location rated for indoor use
  • 6 inch wire length
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Style:

Traditional

Finish:

Matte Black

Series:

Bransel

Location Rating:

Damp

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Product Type:

Flush Mount

Country of Origin:

China

Bulb Included:

No

Number of Lamps:

2

Material:

Steel

Glass

Dimmable:

Lamp Dependent

CCT Selectable:

No

Mount:

Ceiling

ANSI Base:

E26

Wattage:

60

Replaceable Light Source:

Yes

Voltage:

120v

Glass Finish:

Clear Seeded

Lamp Type:

A19

Cord Length:

6"

Technology:

Lamp Dependent

Base Type:

Medium

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy