| Warranty: | 1 Year Limited (Fixtures) |
|---|---|
| Voltage: | 120v |
| Product Type: | Chandelier |
| Frequency: | 60 Hz |
| CCT Selectable: | No |
| Power Method: | Hardwired |
| Mount: | Ceiling |
| ANSI Base: | E26 |
| Location Rating: | Dry |
| Base Type: | Medium |
| Country of Origin: | China |
| Material: | Steel |
| Bulb Included: | No |
| Technology: | Lamp Dependent |
| Finish: | Matte Black |
| Dimmable: | Lamp Dependent |
| Replaceable Light Source: | Yes |
| Lamp Type: | T10 |
| Shape: | Geometric |
| Energy Star Rated: | No |
| Application: | Indoor |
| Number of Lamps: | 5 |
| Wattage: | 60 |
| Series: | Marc |
| Style: | Traditional |