Apply to be a TradeMaster!
Main product image of Caleta 2 Light Vanity Fixture Black Finish w/ Frosted Cylindrical Glass
Magnifying glass
Hover image to zoom

Caleta 2 Light Vanity Fixture Black Finish w/ Frosted Cylindrical Glass

Brand:
Nuvo
SKU:
60-7312
Rating:
(0)
Q&A:
(0)
Caleta 2 Light Vanity Fixture Black Finish w/ Frosted Cylindrical Glass
Magnifying glass
Hover image to zoom
$123.99 each
In Stock
In Stock
Get 139 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired

Description

–
The Caleta 60-7312 two-light wall vanity is an elegant lighting solution for inside the home. Clean lines offset the asymmetry of the frosted white glass shade and brings modern style to any space. The black frame and white shade are a balanced and simple design that is appealing and understated. This versatile fixture is perfect for multiple applications.

Features
  • Caleta collection
  • Width: 15.00 inches, Height: 7.13 inches
  • Black Finish
  • Frosted Glass
  • Traditional Design
  • Material: Steel
  • Damp location rated for indoor use
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
CCT Selectable:

No

Energy Star Rated:

No

Series:

Caleta

Country of Origin:

China

Number of Lamps:

2

Voltage:

120v

Replaceable Light Source:

Yes

Base Type:

Medium

ANSI Base:

E26

Wattage:

60

Bulb Included:

No

Material:

Steel

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Technology:

Lamp Dependent

Product Type:

Vanity

Power Method:

Hardwired

Cord Length:

144"

Application:

Indoor

Dimmable:

Lamp Dependent

Glass Finish:

Frost

Mount:

Wall

ADA:

No

Finish:

Black

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy