Apply to be a TradeMaster!
Main product image of Caleta 1 Light Mini Pendant Fixture Black Finish w/ Frosted Cylindrical Glass
Magnifying glass
Hover image to zoom

Caleta 1 Light Mini Pendant Fixture Black Finish w/ Frosted Cylindrical Glass

Brand:
Nuvo
SKU:
60-7314
Rating:
(0)
Q&A:
(0)
Caleta 1 Light Mini Pendant Fixture Black Finish w/ Frosted Cylindrical Glass
Magnifying glass
Hover image to zoom
$83.29 each
In Stock
In Stock
Get 353 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Black
Product Highlight: Energy Star Rated
No

Description

–
The Caleta 60-7314 one-light wall mini pendant is an elegant lighting solution for inside the home. Clean lines offset the asymmetry of the frosted white glass shade and brings modern style to any space. The black frame and white shade are a balanced and simple design that is appealing and understated.

Features
  • Caleta collection
  • Diameter: 4.25 inches, Height: 7.13 inches
  • Black Finish
  • Frosted Glass
  • Traditional Design
  • Material: Steel
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Product Type:

Mini Pendant

Application:

Indoor

Dimmable:

Lamp Dependent

Lamp Type:

A19

Location Rating:

Dry

Bulb Included:

No

CCT Selectable:

No

Series:

Caleta

Style:

Traditional

Cord Length:

144"

Technology:

Lamp Dependent

Wattage:

60

Number of Lamps:

1

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Finish:

Black

Replaceable Light Source:

Yes

Country of Origin:

China

Glass Finish:

Frost

Energy Star Rated:

No

Power Method:

Hardwired

Mount:

Ceiling

Material:

Steel

Base Type:

Medium

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy