Apply to be a TradeMaster!
Main product image of Caleta 5 Light Chandelier Fixture Black Finish w/ Frosted Cylindrical Glass
Magnifying glass
Hover image to zoom

Caleta 5 Light Chandelier Fixture Black Finish w/ Frosted Cylindrical Glass

Brand:
Nuvo
SKU:
60-7315
Rating:
(0)
Q&A:
(0)
Caleta 5 Light Chandelier Fixture Black Finish w/ Frosted Cylindrical Glass
Magnifying glass
Hover image to zoom
$402.23 each
In Stock
In Stock
Get 94 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Black
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired

Description

–
The Caleta 60-7315 five-light chandelier is an elegant lighting solution for inside the home. Clean lines offset the asymmetry of the frosted white glass shade and brings modern style to any space. The black frame and white shade are a balanced and simple design that is appealing and understated. Used as a single over the table light source, Caleta completes the design.

Features
  • Caleta collection
  • Width: 27.38 inches, Height: 27.13 inches
  • Black Finish
  • Frosted Glass
  • Traditional Design
  • Material: Steel
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Location Rating:

Dry

Base Type:

Medium

Voltage:

120v

Finish:

Black

Country of Origin:

China

CCT Selectable:

No

Mount:

Ceiling

Number of Lamps:

5

Bulb Included:

No

Energy Star Rated:

No

Glass Finish:

Frost

Application:

Indoor

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Series:

Caleta

Replaceable Light Source:

Yes

Power Method:

Hardwired

Material:

Steel

Cord Length:

144"

Lamp Type:

A19

Wattage:

60

Style:

Traditional

Dimmable:

Lamp Dependent

Product Type:

Chandelier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy